Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 85988-3 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN
MECALINE 85988-3 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN
Double circular banjo coupler 1 port
References
mecaline:
859883
rubix:
216A1762
ean:
3660338148507
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 85988-3 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.48
excl. VAT
/
Each
£
5.38
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
FESTO 30919 BARBED T-CONNECTOR T-PK-2
NORGREN C0K511248 PFITC 12MM-G1/2BANJO FLOW (OUT)
SMC KGT08-03 STAINLESS STEEL ONE-TOUCH FITTING
SMC KGH16-03 FITTING
NORGREN 100190605 PFIT 6-5MM STEM TAIL PIECE ADPT
FESTO 153142 PUSH-IN Y-FITTING QSY-1/4-8
NORGREN C01471228 PFITC 12MM-R1/4 SWIVEL ELBOW
SMC KFG2H1209-03S INSERT FITTING
SMC KFL08N-02 FITTING
NORGREN 160236838 FITTING G3/4-G3/8F STR ADAPTER
FESTO 130809 PUSH-IN Y-CONNECTOR QSY-8-50
FESTO 2155 QUICK COUPLING PLUG KS4-3/8-A
NORGREN 431251648 16MM X 1/2 STR MALE ADAPT
SMC KGL16-03S STAINLESS STEEL ONE-TOUCH FITTING
FESTO 558771 PUSH-IN CONNECTOR NPQM-D-Q8-S6-P10