References
Mecaline:612836
Rubix:216A3233
EAN:3660338021190
Documents
Product details : MECALINE PLUGS ISO B12 MALE 1/4 612836
Material: Anti-corrosion carbonitrided steel. Flow diameter : 6 mm. Flow rate : 883 l/min at 6 bar with Delta P 10% Nominal pressure : 16 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
| Connection 1 | r 1/4 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
| Standard | iso b12 |
Show UNSPSC/ECL@SS
£ 5.54 excl. VAT
/ Each
£ 6.65 incl. VAT
- In stock: Next day delivery

