MECALINE 884637 MINI COUPLING MALE PLUG -MALE G 3/8IN


MINI SERIES QUICK COUPLINGS - MALE

References
mecaline:884637
rubix:216A3219
ean:3660338380150
brand logo
brand logo
Technical specifications
Connection 1G3/8
MaterialNickel-plated brass
StandardNo

Product details : MECALINE 884637 MINI COUPLING MALE PLUG -MALE G 3/8IN


MINI Single Cut Industrial Couplings and Ferrules (5mm Diameter) are the world's most popular profile in this nominal diameter.
Suitable for compressed air, water and a wide range of liquid and gaseous fluids.
One-handed coupling system.Interchangeability:- Rectus Parker Serie 21/90- Camozzi 5050/5150- CEJN 200- Aignep Serie 110
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.

Technical specifications


Attributes
Connection 1G3/8
MaterialNickel-plated brass
StandardNo
Show UNSPSC/ECL@SS
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
  • Usually arrives within 14 working days