MECALINE 884668 MULTI SOCKET COUPLING FEMALE G 3/8IN


MULTI SERIES QUICK COUPLINGS - FEMALE

References
mecaline:884668
rubix:216A3185
ean:3660338380396
brand logo
brand logo
Technical specifications
Connection 1G3/8
MaterialLaiton nickelé
StandardISO B12

Product details : MECALINE 884668 MULTI SOCKET COUPLING FEMALE G 3/8IN


The MULTI quick coupling is a practical and economical solution to connect a single coupling with 4 different types of plug profiles: European (7.5-7.8mm), ISO B12 (5.5mm), Italian (5mm) and Swiss (5.5 mm).
This special design of the couplings allows easy assembly with different profiles, ensuring perfect tightening. Interchangeability:Rectus Parker, Camozzi, CEJN, Aignep
Material: Nickel Plated Brass. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.

Technical specifications


Attributes
Connection 1G3/8
MaterialLaiton nickelé
StandardISO B12
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
  • In stock: Next day delivery