• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
PCL TAILPIECE 8MM AA7111

PCL TAILPIECE 8MM AA7111

Tailpiece

See technical information
References
PCL (Pneumatic Components):AA7111
Rubix:1355177
brand logo
brand logo

Product details : PCL TAILPIECE 8MM AA7111


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CEJN 103202205 COUPLING G 1/2IN FEM NBR - ESAFERECTUS 3/8BSP FEMALE COUPLG 14KAIW17MPXRECTUS SERIES 93KL 93KLIW21SVNMECALINE 884661 MINI COUPLING FEMALE PLUG -TUBE ID 8/6RECTUS 3/8BSP MALE COUPLING 14KAAW17MPXRECTUS PLUG 23SFIW17SXNLEGRIS 9094U06-10 PNEUMATIC FITTING PROBE STEM ADAPTOR HOSE CONNECTORMECALINE 884664 MULTI SOCKET COUPLING MALE G 3/8IN"RECTUS 21SBAW10EVX 3/16"" PNEUMATIC PLUG"RECTUS 21KA COUPLING 8MM 21KARP08MPNRECTUS HOS CONNPLUGNICKELPL 20SFKO06MXNMECALINE COUPLINGS ISO B12 FOR HOSE 8MM 736037RECTUS 1/8BSP MAL SOCK BRN 21KAAW10MPN3MECALINE MULTI SOCKET PLUG MALE G 3/8IN 884677CEJN 103205004 NIPPLE 3/8IN HOSE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap