Plummer block housing unit
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 740 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | G3..-XL-NPP-B |
Material | Steel |
Basic static load, radial - C0r | 27500 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days