SNR - Deep Groove Ball Bearing - 6017.ZZ
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6000 |
Cage | Steel |
Reference speed | 5800 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 43100 N |
Basic dynamic load, radial - Cr | 48900 N |
Weight | 0.9 kg |
Usually arrives within 14 working days