References
INA:PASE30-TV-FA125.5
Rubix:274A8248
Manufacturer :0573382640000
EAN:4012802832006


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
Product details : INA PASE30-TV-FA125.5 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit PASE..-TV, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x163x30 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
| Material | steel |
| Total bearing width | 35.8 mm |
| Outer diameter | 163 mm |
| Clamping | 35.8 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | screw mounted (slots), 2-bolt (mounting from above and below) |
| Height | 84 mm |
| Length | 163 mm |
| Sealing | lip seals on both sides (npp) |
| Lubrication | initial greasing; relubricatable — relubrication via 1/4-28 unf lubrication nipple |
| Series | pase..-tv |
| Weight | 0.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 84 mm |
Show UNSPSC/ECL@SS
£ 47.48 excl. VAT
/ Each
£ 56.98 incl. VAT
- Usually arrives within 14 working days