SKF SY 1.3/4 TF/VA228 HIGH TEMPERATURE BEARINGS

Ball bearing unit

See technical informationSee documents

References

SKF:SY 1.3/4 TF/VA228
Rubix:237A4329
Manufacturer :114758
EAN:07316571381138
brand logo

Technical specifications

Inner diameter44.45 mm
Fixation centre-to-centre distance152 mm
Materialcast iron (housing);steel (bearing)
See all Specifications

Documents

Product details : SKF SY 1.3/4 TF/VA228 HIGH TEMPERATURE BEARINGS


Y plummer block unit for high temperatures with cast housing and set-screw mounting.

Strengths

- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design

Technical specifications


Attributes
Logistics dimensions (L x W x H)54,2x187x44,45 mm
Logistic Weight2244 g
Inner diameter44.45 mm
Fixation centre-to-centre distance152 mm
Materialcast iron (housing);steel (bearing)
Total bearing width49.2 mm
Outer diameter56.8 mm
Diameter of fixation holes12 mm
Height107 mm
Length187 mm
Seriessy
Weight2.2 kg
Number of holes2
Width48 mm
£ 218.42 excl. VAT
/ Each
£ 262.10 incl. VAT
  • Usually arrives within 14 working days