References
SNR:UCPH204CC
Rubix:206A1106
EAN:3413529554263



Product details : SNR UCPH204CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
- Usually arrives within 14 working days
