INA RSAO90-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSAO90-XL
Rubix:103A7340
Manufacturer :0008839720000
EAN:4064327885913


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 340 mm |
| Shaft Height | 130 mm |
Documents
Product details : INA RSAO90-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RSAO, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 340 mm |
| Shaft Height | 130 mm |
| Material | cast iron |
| Total bearing width | 120 mm |
| Outer diameter | 132 mm |
| Diameter of fixation holes | 28 mm |
| Height | 250 mm |
| Length | 410 mm |
| Series | rsao..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 151000 N |
| Width | 120 mm |
Show UNSPSC/ECL@SS
£ 570.21 excl. VAT
/ Each
£ 684.25 incl. VAT
- Delivery usually within ( 7 ) days