References
SNR:UCPAE208CC
Rubix:206A0890
EAN:3413529583003



Product details : SNR UCPAE208CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 68.79 excl. VAT
/ Each
£ 82.55 incl. VAT
- Usually arrives within 14 working days
