References
Timken:QMPL10J050SM
Rubix:396A7874
Manufacturer :QMPL10J050SM
EAN:0883450155045


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 161.5 mm |
| Shaft Height | 57.2 mm |
Product details : TIMKEN QMPL10J050SM HOUSED UNIT SOLID BLOCK
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 161.5 mm |
| Shaft Height | 57.2 mm |
| Length | 212.9 mm |
Show UNSPSC/ECL@SS
£ 320.03 excl. VAT
/ Each
£ 384.04 incl. VAT
- Usually arrives within 14 working days