NORGREN 100820800 PFIT 8MM PARALLEL Y CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100820800
Rubix:118A2455
Manufacturer :100820800

Documents
Product details : NORGREN 100820800 PFIT 8MM PARALLEL Y CONNECTOR
T-Connection 8 - 8 Pneufit C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 8 mm |
| Profile | y-fitting (union) |
| Connection 2 | 15 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- In stock: Next day delivery
