References
IMI Norgren:C00821008
Rubix:116A5556
Manufacturer :C00821008


Technical specifications
| Material | body: pbt; seals (u-packing + o-rings): nbr (silicone-free); release ring and support ring: pom; clamping ring: stainless steel; collar/threaded elements: nickel-plated brass |
|---|---|
| Connection 1 | tube outside-ø 8 mm |
Product details : NORGREN C00821008 PFITC 10-8-8MM Y CONECTOR
Pneufit-C Union Y equal Ø10x8mm C00821008
Technical specifications
Attributes
| Material | body: pbt; seals (u-packing + o-rings): nbr (silicone-free); release ring and support ring: pom; clamping ring: stainless steel; collar/threaded elements: nickel-plated brass |
|---|---|
| Connection 1 | tube outside-ø 8 mm |
| Profile | y union (push-in fitting) |
| Connection 2 | tube outside-ø 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Usually arrives within 14 working days