FESTO 153365 PUSH-IN T-CONNECTOR QSMT-3


Push-in T-Connector

References
festo:QSMT-3
rubix:80188583
manufacturer :153365
ean:4052568034238
QSMT-3 Push-in T connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153365 PUSH-IN T-CONNECTOR QSMT-3


Push-in T connector QSMT-3 Size=Mini, Nominal size=1,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x35x10 mm
Logistic Weight1,76 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 23
Show UNSPSC/ECL@SS
£ 43.40 excl. VAT
/ 10 pieces
£ 52.08 incl. VAT
  • Usually arrives within 14 working days