Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101450628 PFIT 6MM-R1/4 ELBOW ADAPTER
NORGREN 101450628 PFIT 6MM-R1/4 ELBOW ADAPTER
Pneufit Push-In Fitting
References
norgren:
101450628
rubix:
80182521
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101450628 PFIT 6MM-R1/4 ELBOW ADAPTER
Elbow fitting 6 - R 1/4 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 1/4
Profile
10145
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.55
excl. VAT
/
Each
£
6.66
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORGREN 102260618 PFIT 6MM-G1/8F STR ADAPTER
SMC KQ2K12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
SMC 10-KGS10-04 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3180-08-00
SMC KQ2Z08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
SMC KQB2L08-02S METRIC SIZE BRASS ONE-TOUCH FITTING
PARKER JBMB8 BRASS COMPRESSION FITTING
CAMOZZI 45DEGSWIVELELBOW S6110-6-1/8
SMC KGT06-00 FITTING
SMC KQ2T10-G02N ONE-TOUCH FITTING
SMC MS-5ATHU-6 FITTING
SMC KQL12-04S-X12 ONE-TOUCH FITTING
NORGREN 431251048 10MM X 1/2 STR MALE ADAPT
FESTO 578370 PUSH-IN FITTING NPQH-DK-M5-Q4-P10
NORGREN 101670628 PFIT 6MM-R1/4 SWIVEL TEE ADPT