References
SMC:MS-5ATHU-6
Rubix:123A1649
Manufacturer :MS-5ATHU-6
EAN:3618036367676

Product details : SMC MS-5ATHU-6 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Stainless steel material (SUS316)
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5ATHU-6 (Barb Tee for Soft Tubing - Tube Size (Ø6XØ4))
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5ATHU-6 (Barb Tee for Soft Tubing - Tube Size (Ø6XØ4))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x22x15 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | rvs |
| Connection 1 | r 1/8 |
| Connection 2 | 6 |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- Delivery usually within ( 4 ) days