SMC 10-KGS10-04 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING


Connector

References
smc:10-KGS10-04
rubix:2599331
brand logo
brand logo
Technical specifications
Material303 stainless steel, pbt (body);nbr (seal)
Connection 11/2
See all Specifications

Product details : SMC 10-KGS10-04 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING


Technical specifications


Attributes
Logistic Weight35 g
Material303 stainless steel, pbt (body);nbr (seal)
Connection 11/2
Connection 210
Show UNSPSC/ECL@SS
£ 20.94 excl. VAT
/ Each
£ 25.13 incl. VAT
  • Delivery usually within ( 4 ) days