References
SMC:KQL12-04S-X12
Rubix:2604739
Manufacturer :KQL12-04S-X12

Documents
Product details : SMC KQL12-04S-X12 ONE-TOUCH FITTING
Technical specifications
Attributes
| Connection 1 | 12 mm |
|---|---|
| Profile | kql |
| Connection 2 | 1/2 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
- In stock: Next day delivery