SMC CG1BN25-200SZ AIR CYLINDER 25 STR 200 SINGLE ACTING
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CG1BN25-200SZ
Rubix:392A7838

Documents
Product details : SMC CG1BN25-200SZ AIR CYLINDER 25 STR 200 SINGLE ACTING
Series Cg1 Precision Air Cylinder Has 8 Bore Sizes And Can Meet Any Application Need. The Tube Is Impact Extruded Aluminum To Produce An Extraordinarily Smooth Finish, Allow Low Break-Away Pressure And Smooth Stroke Action. Eight Mounting Options Are Available. Auto Switch Capable.
Strengths
•Standard: Single Acting, Single Rod, Spring Return/Extend
Strokes *: 25~200
Mounts: Basic, Foot, Front Or Rear Flange, Front Or Rear Trunnion, Clevis
Auto Switch Capable With A Variety Of Lead Wire Lengths
Strokes *: 25~200
Mounts: Basic, Foot, Front Or Rear Flange, Front Or Rear Trunnion, Clevis
Auto Switch Capable With A Variety Of Lead Wire Lengths
Technical specifications
Attributes
| Cylinder stroke | 200 mm |
|---|---|
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 84.65 excl. VAT
/ Each
£ 101.58 incl. VAT
- Usually arrives within 14 working days