MECALINE 895798 CYLINDER ISO6432 D12 C15 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895798
Rubix:259A5900
Manufacturer :895798
EAN:3660338481000
Documents
Product details : MECALINE 895798 CYLINDER ISO6432 D12 C15 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 27.66 excl. VAT
/ Each
£ 33.19 incl. VAT
- Usually arrives within 14 working days

