Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895803 CYLINDER ISO6432 D12 C75 D M
MECALINE 895803 CYLINDER ISO6432 D12 C75 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895803
rubix:
259A5905
manufacturer :
895803
ean:
3660338481055
Technical specifications
Cylinder diameter
12
mm
Cylinder stroke
75
mm
Type
iso6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895803 CYLINDER ISO6432 D12 C75 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
12
mm
Cylinder stroke
75
mm
Type
iso6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.67
excl. VAT
/
Each
£
35.60
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC CDG1BN20-75SZ AIR CYLINDER 20 STR 75 SINGLE ACTING
MATARA MCQV2-11-50-300M ISO15552-VDMA 24562 50 BORE 300MM STROKE MAGNE
SMC CDM2B32-125SZ AIR CYLINDER
SMC CM2WB25TF-75Z AIR CYLINDER
SMC CDG1BA63TF-160 AIR CYLINDER
SMC CG5EA100TFSR-75 STAINLESS STEEL CYLINDER
SMC RHCB25-450 HIGH POWER CYLINDER
SMC CG5EA25TFSR-50 STAINLESS STEEL CYLINDER
SMC CP96SDB40-465C ISO 15552 CYLINDER 40 STR465
SMC CG5BN32TFSR-250 STAINLESS STEEL CYLINDER
SMC C96SDB32-170-XC4 ISO 15552 CYLINDER
SMC C96SDB80-210 ISO 15552 CYLINDER
SMC MY1H25TFG-500Z MECHANICALLY COUPLED RODLESS CYLINDER
SMC CD75E40-300-B AIR CYLINDER
SMC CDG1BA40-500Z AIR CYLINDER