SMC JCDMBZ40-200F AIR CYLINDER


JC(D)M, Air Cylinder, Double Acting, Single Rod

References
smc:JCDMBZ40-200F
rubix:392A7245
manufacturer :JCDMBZ40-200F
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke200 mm
Typedouble acting air cylinder
See all Specifications

Product details : SMC JCDMBZ40-200F AIR CYLINDER


Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Strengths

Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke200 mm
Typedouble acting air cylinder
Min. temperature5 °C
Max. temperature60 °C
Inserted rod height286.5 mm
Show UNSPSC/ECL@SS
£ 116.30 excl. VAT
/ Each
£ 139.56 incl. VAT
  • Usually arrives within 14 working days