MECALINE 895813 CYLINDER ISO6432 D16 C40 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895813
Rubix:259A5915
Manufacturer :895813
EAN:3660338481154
Documents
Product details : MECALINE 895813 CYLINDER ISO6432 D16 C40 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 30.42 excl. VAT
/ Each
£ 36.50 incl. VAT
- Usually arrives within 14 working days

