References
Aventics:0822383004
Rubix:272A6225
EAN:3661475900737


Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | pneumatic cylinder |
Documents
Product details : AVENTICS 0822383004
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | pneumatic cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 83.90 excl. VAT
/ Each
£ 100.68 incl. VAT
- Usually arrives within 14 working days