MECALINE 895817 CYLINDER ISO6432 D16 C100 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895817
Rubix:259A5919
Manufacturer :895817
EAN:3660338481192
Documents
Product details : MECALINE 895817 CYLINDER ISO6432 D16 C100 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 31.23 excl. VAT
/ Each
£ 37.48 incl. VAT
- In stock: Next day delivery

