References
SMC:C76Y32-50
Rubix:106A4854
Product details : SMC C76Y32-50 AIR CYLINDER
The C76 series pneumatic cylinders offer a simple design, reducing clutter and high dimensional accuracy, making them very easy to use. The wide plates of the stem and the front bottom greatly simplify the installation and positioning of the backs. The low friction coefficient and the elastomeric shock reinforcements supplied as standard make it possible to obtain piston speeds up to 1500 mm/sec. Larger lateral loads can be used due to the tolerance of the piston rod close to the frontal pad.
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | actuator with round body |
Show UNSPSC/ECL@SS
£ 67.04 excl. VAT
/ Each
£ 80.45 incl. VAT
- Delivery usually within ( 7 ) days
