Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895834 CYLINDER ISO6432 D25 C15 D M
MECALINE 895834 CYLINDER ISO6432 D25 C15 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895834
rubix:
259A5936
manufacturer :
895834
ean:
3660338481369
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
15
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895834 CYLINDER ISO6432 D25 C15 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
15
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.42
excl. VAT
/
Each
£
43.70
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC CDG5BN63TFSV-100 STAINLESS STEEL CYLINDER
SMC MGZ80TF-200 NON-ROTATING DOUBLE POWER CYLINDER
SMC C85N25-150C AIR CYLINDER
SMC CDG5BA32TFSR-450 STAINLESS STEEL CYLINDER
SMC JCDMBZ25-150F AIR CYLINDER
AVENTICS R480147973
SMC CDUJB10-4D-F8N MINI FREE MOUNT CYLINDER
AVENTICS R480162928
SMC CDG5BN80TFSR-25 STAINLESS STEEL CYLINDER
SMC CD85KN10-10S-B NON-ROTATING ISO 6432 CYLINDER
AVENTICS R402000816
AVENTICS R402000823
SMC CDG5BA40TFSV-75 STAINLESS STEEL CYLINDER
SMC CE1B20-50 AIR CYLINDER
AVENTICS 0822062404