PARKER CLEVIS P1A-4HRC


Pneumatic Cylinder Piston Rod End Mount - ISO 8140 Clevis AP2 / Parker Pneumatic - Europe

References
parker hannifin:P1A-4HRC
rubix:156A6249
brand logo
brand logo
Technical specifications
TypePneumatic Cylinder Piston Rod End Mount

Product details : PARKER CLEVIS P1A-4HRC


Piston rod end mount clevis, type AP2, for the articulated movement of ISO 15552, ISO 6431 and ISO 6432 cylinders. Available in surface treated steel or stainless steel and mounted using the piston rod nut supplied with the cylinder.



Markets

• Miscellaneous Industrial.

• Miscellaneous Manufacturing.

• Miscellaneous Processing.



Features/Benefits

• ISO Standard for universal mounting / interchangeability



Applications

• Cylinder mounting



Clevis AP2:

• Cylinder rod mounting according to ISO 8140

• Material:

 - Clevis : Galvanised steel

 - Clip : Galvanised steel

 - Pin : Hardened steel

 - Clevis : Stainless steel

 - Clip : Stainless steel (According to DIN 471)

 - Pin : Stainless Steel

• For product series P1F, P1P, P1A and P1S

• Fitted to the actuator piston rod using the mounting nut supplied with the cylinder

Bore Diameter: 20 mm
Division: Electric Motion and Pneumatic Division - Europe
For Use With: P1P
Materials Of Construction: Surface Treated Steel
Product Type: P1A-4HRC : AP2 Clevis - 20/25mm Bore Size

Technical specifications


Attributes
TypePneumatic Cylinder Piston Rod End Mount
Show UNSPSC/ECL@SS
Ā£ 9.56 excl. VAT
/ Each
Ā£ 11.47 incl. VAT
  • Usually arrives within 14 working days