References
Atlas Copco:8421 0210 02
Rubix:489A1579
Manufacturer :8421021002




Technical specifications
| Chuck capacity | 6.5 mm |
|---|---|
| No-load speed | 4500 rpm |
| Weight | 0.55 kg |
Documents
Product details :
The Straight Pneumatic Drill LBB16S is a tool with superior ergonomics and productivity built to provide consistent reliability and performance in a wide range of applications. The Straight LBB16S allows operators to drill where a pistol drill cannot get access. This drill is equipped with a rubberized pistol grip handle that reduces vibration and temperature differences. This drill has a great throttling capability making your job easier, safer and more efficient.
Strengths
Straight drill, built to provide consistent reliability and performance
Applications
LBB drills are of highest quality and built to provide consistent reliability and performance in a wide range of applications. Their advanced ergonomic designs make your job easier, safer and more efficient.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Chuck capacity | 6.5 mm |
| No-load speed | 4500 rpm |
| Weight | 0.55 kg |
| Air consumption | 480 l/min |
| Power | 350 W |
| Total length | 204 mm |
| Model | lbb16 s045 |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days