References
Ingersoll Rand:7802AKC
Rubix:2520505
Manufacturer :10563716

Product details : INGERSOLL RAND 7802AKC 3/8IN KEYLESS CHUCK DRILL
This high-quality, high-power drill is ideal for all general drilling, tapping or screwing applications.
Strengths
The powerful motor delivers 0,37 kW. No-load speed of 2 000 tr/min. The planetary gear ensures better distribution of loads to increase service life. Steel precision chuck ensures ideal clamping. Variable speed for progressive starts. Air exhaust through the handle directs air away from the operator.
Applications
Drilling maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x156x46 mm |
|---|---|
| Logistic Weight | 1350 g |
| Packaged dimensions (D x W x H) | 240x180x60 mm |
| Package weight | 1570 g |
| Chuck capacity | 10 mm |
| No-load speed | 2000 rpm |
| Weight | 1.35 kg |
| Air consumption | 113 l/min |
| Power | 370 W |
| Model | 7802akc |
Show UNSPSC/ECL@SS
£ 202.74 excl. VAT
/ Each
£ 243.29 incl. VAT
- Usually arrives within 14 working days