Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
PARKER P2E-KS32C0 SOLENOID 15MM NC 24VDC
PARKER P2E-KS32C0 SOLENOID 15MM NC 24VDC
Pneumatic Pilot Valve
References
parker hannifin:
P2E-KS32C0
rubix:
220A4826
Technical specifications
Type
pneumatic pilot valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER P2E-KS32C0 SOLENOID 15MM NC 24VDC
Technical specifications
Attributes
Type
pneumatic pilot valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.35
excl. VAT
/
Each
£
70.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 573922 ELECTRICAL SUB-BASE VAVE-L1-1R1-LR
FESTO 566719 ELECTRICAL SUB-BASE
AVENTICS R422101599
FESTO 566721 ELECTRICAL SUB-BASE
PARKER VALVE COIL 483510P0
ASCO 400127-198 COIL
AVENTICS 110V SOLENOID COIL 0820019503
SMC KT-VEX1700 MAINTENANCE KIT
SMC IZS41-340P-06B
CAMOZZI U77EX SOLENOID COIL 24VDC 48VAC 3W FOR CAMOZZI SOLENOID VALVES
AVENTICS 0820019986 SOLENOID-OPERATED VALVE DO30-3/2NC-CNOM
FESTO 4955 SOLENOID ACTUATOR MKC-032-3
NORGREN QM/48/12J/21 SOL COIL IND FORM
SMC EX120-SMJ1 SERIAL TRANSMISSION CC-LINK
FESTO 177616 TIMER PZVT-120-SEC