• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. MCG 50A1PB6 50A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM

MCG 50A1PB6 50A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM

Pole

See technical informationSee documents

References

MCG Industrial:50A1PB6
Rubix:234A6154
brand logo
brand logo

Documents

Product details : MCG 50A1PB6 50A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM


50A 1 Pole 6KA Type B Mcb (H)82.5 mm x (W)18 mm x (D)66 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

PROTEUS 31020/3 20 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5LAWSON FUSES LFN10G4 500V 4A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10LAWSON FUSES LFN10M16 500V 16A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)SCHNEIDER 1P+N 32 A RCBO DIN RAIL MOUNT A9D11832SCHNEIDER CIRCUIT BREAKER A9F54306PROTEUS ABX4S1/CD 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM XMCG 16A1PB6 16A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMLAWSON FUSES MD32 32A HRC FUSE (L)29 MM X (DIA)12.7 MMPROTEUS 31010/4 10 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5SCHNEIDER ELECTRIC SE10C320 20A 3P KQ MCB 10KA TYPEC 5-10INPROTEUS XL32CR 32 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XPROTEUS 632B 32A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DBUSSMANN FUSE TDC180-13ABUSSMANN FUSE TIA16PROTEUS 31010/3 10 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap