SCHNEIDER ELECTRIC SE10C320 20A 3P KQ MCB 10KA TYPEC 5-10IN
Acti9 iKQ
See technical informationSee documentsReferences
Schneider Electric:SE10C320
Rubix:234A5834
Documents
Product details : SCHNEIDER ELECTRIC SE10C320 20A 3P KQ MCB 10KA TYPEC 5-10IN
20A 3P KQ MCB 10KA Typec 5-10in
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 91.12 excl. VAT
/ Each
£ 109.34 incl. VAT
- Delivery usually within ( 2 ) days
