Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
BUSSMANN FUSE TDC180-13A
BUSSMANN FUSE TDC180-13A
TDC180 British Plug Fuse
References
bussmann:
TDC180-13A
rubix:
167A3604
Technical specifications
Voltage
240
V
Amperage
13
A
Product details
Technical specifications
Product details : BUSSMANN FUSE TDC180-13A
This fuse is designed for domestic use according to BS1362. It can be fit into domestic BS1363 plug top to conform with the requirements of the Plug and Socket Safety Regulations 1995.
Technical specifications
Attributes
Voltage
240
V
Amperage
13
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.90
excl. VAT
/
Each
£
1.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
NIGLON S500500 500MA QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
PROTEUS 1016/2 16 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
LAWSON FUSE LINK TB63M80
PROTEUS 1063/3 63 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
SCHNEIDER CIRC BREAKER GV2ME08
PROTEUS XL20BRK 20A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
PROTEUS 1020/2 20 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
PROTEUS XL32BR 32 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
NIGLON S5001.6 1.6A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
SCHNEIDER 16A 10KA MCB SE10C116
SCHNEIDER ELECTRIC A9D56840 IC60H PON RCBO 1PN 40A B 30MA 10000A A T (
SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10IN
MCG 16A2P30BSMM 16A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
SCHNEIDER MOTORCIRCUITBREAKER GV2P08