• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. BUSSMANN FUSE TIA16

BUSSMANN FUSE TIA16

Bolted Tag Fuse

See technical informationSee documents

References

Bussmann:TIA16
Rubix:167A4231
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Voltage660;460 V
Amperage80 A

Documents

Product details : BUSSMANN FUSE TIA16


Low Voltage British Standard Fuse

Technical specifications


Attributes
Voltage660;460 V
Amperage80 A
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

BUSSMANN TDC180-7A 7A FUSEMCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMHAGER 10A BREAKER MTN110SCHNEIDER EZ9D16810 1+N POLE TYPE AB RCBO, 10A EZ9, 6 KALEGRAND 411504 CIRCUIT BREAKERPROTEUS 6MBRSPKA 6A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6KA (H)84 MM X (NIGLON F5 5A PLUG TOP FUSE PACK OF 10BUSSMANN 10A HRCFUSE A1 BUSSMANN-NITD10SCHNEIDER MOTOR CIRCUITBREAKER GV2ME04PROTEUS XL32BRK 32A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)PROTEUS MCB 31032/3SCHNEIDER CIRCUIT BREAKER GV2ME14BG ELECTRICAL CUMB6 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MMPROTEUS ACP66CMUA CONTRACTOR PACK 6&6 DUAL TYPEA RCD METAL (H)256 MM XPROTEUS AYXLMKB8KB8UA METALCLAD 8&8 DUAL 80A 30MA TYPE A RCD (H)256 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap