PROTEUS 632B 32A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
Proteus MCBs
See technical informationSee documentsReferences
Proteus Switchgear:632B
Rubix:234A8333
Documents
Product details : PROTEUS 632B 32A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
32A Mcb 6KA Type B Single Pole (H)84 mm x (W)17.5 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- Delivery usually within ( 3 ) days

