Polo shirt Borneo dark anthracite
Colour | grey |
---|---|
Size | xl |
Main material | polyester |
Logistic Weight | 310 g |
---|---|
Colour | grey |
Size | xl |
Main material | polyester |
Long sleeves | no |
Grammage | 180 g/m² |
Material | 60% cotton/40% polyester |
Usually arrives within 14 working days