Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE 4XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE 4XL
Polo shirt Borneo white
References
mascot:
00783-260-06-4XL
rubix:
379A3244
ean:
5708628325080
Technical specifications
Colour
white
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE 4XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
380
g
Colour
white
Size
4xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1150 EAGLE POLOSHIRT PURPLE 2XL
ORN 1188 AVOCET POLOSHIRT BLACK PURPLE 4XL
ORN 1150 EAGLE POLOSHIRT SKY 3XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT GRAPHITE 5XL
ORN 1160 LADIES EAGLE POLOSHIRT NAVY 22
MASCOT 50569 BOTTROP POLO SHIRT ROYAL/DNAVY S
MASCOT 20583 CROSSOVER POLO SHIRT DNAVY M
REGATTA TRS147 7NV COOLWEAVE POLO IRON 3XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DANTH XL
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT DNAVY L
REGATTA TRS143 520 CLASSIC 65/57 POLO ROYAL BLUE 4XL
MASCOT 18383 ACCELERATE POLO SHIRT GRASS GREEN/GREEN M
MASCOT 51588 GRASSE POLO SHIRT DANTH L
ORN 1155 PETREL 100% COTTON POLOSHIRT NAVY 2XL
MASCOT 51587 BANDOL POLO SHIRT GREY FLK M