Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility Polo
MASCOT 50593 BOWEN POLO SHIRT HV YEL 3XL
MASCOT 50593 BOWEN POLO SHIRT HV YEL 3XL
Polo shirt Bowen yellow
References
mascot:
50593-972-17-3XL
rubix:
379A2911
ean:
5711074334780
Technical specifications
Colour
Yellow
Size
3XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50593 BOWEN POLO SHIRT HV YEL 3XL
Ribbed collar. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
Logistic Weight
400
g
Colour
Yellow
Size
3XL
Class EN20471
2
Main material
Polyester
Long sleeves
No
Breathable
No
Grammage
130
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50130 MURTON POLO SHIRT HV ORG/DANTH XL
LEO P12 TRIMSTONE ECOVIZ COOLMAX HP POLO SHIRT YELLOW 3XL
LEO PL05 BEAFORD ECOVIZ COMFORT WOMENS SLEEVED POLO YELLOW S
LEO P06 WOOLSERY ECOVIZ PERFORMANCE SLEEVED POLO SHIRT ORANGE M
LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE XL
LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT YELLOW 2XL
LEO PL03 PIPPACOTT ECOVIZ PERFORMANCE+ WOMENS POLO SHIRT ORANGE S
PORTWEST S171ORRL S171 COTTON COMFORT HI-VIS POLO SHIRT ORANGE LARGE
LEO P03 WOOLACOMBE ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE 3XL
MASCOT 06004 JONA SHIRT HV ORG 15.5
LEO PL01 LANA ECOVIZ COMFORT WOMENS POLO SHIRT ORANGE S
LEO P13 GEORGEHAM ECOVIZ COOLMAX HP SLEEVED POLO SHIRT YELLOW 6XL
LEO P02 ROCKHAM ECOVIZ PERFORMANCE POLO SHIRT ORANGE 2XL
LEO P06 WOOLSERY ECOVIZ PERFORMANCE SLEEVED POLO SHIRT ORANGE 2XL
MASCOT 50130 MURTON POLO SHIRT HV YEL/DNAVY M