MASCOT 50181 SORONI POLO SHIRT ROYAL XS

Polo shirt Soroni royal

See technical information

References

Mascot:50181-861-11-XS
Rubix:379A2551
EAN:5707209969248
Polo Shirt Soroni 50181-861-11 / XS

Technical specifications

Colourblue
Sizexs
Main materialcotton
See all Specifications

Product details : MASCOT 50181 SORONI POLO SHIRT ROYAL XS


Produced in soft material with great elasticity. Modern narrow and close ft with great freedom of movement. Ribbed collar. Ribbed cuffs. Slits at the sides. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight280 g
Colourblue
Sizexs
Main materialcotton
Secondary colourno secondary color
Grammage230 g/m²
Material95% cotton/5% elastane
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
  • Usually arrives within 14 working days

Size