Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK XL
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK XL
Polo shirt Orgon Black
References
mascot:
51586-968-09-XL
rubix:
379A3317
ean:
5711074495061
Technical specifications
Colour
black
Size
xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT BLACK XL
Modern fit. Button closure Jersey in the collar and at the sleeves. Reinforced hem. Chest pocket.
Technical specifications
Attributes
Colour
black
Size
xl
Main material
cotton
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.70
excl. VAT
/
Each
£
17.64
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1183 FIREBACK WICKING POLOSHIRT BLACK GRAPHITE 3XL
ORN 1180 SILVERSWIFT POLOSHIRT BLACK ORANGE XL
ORN 1188 AVOCET POLOSHIRT NAVY ROYAL 2XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK 2XL
REGATTA TRS264 N5P NAVIGATE SHORT SLEEVE POLO NAVY/FRNCHBL XL
MASCOT 51588 GRASSE POLO SHIRT WHITE L
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE 4XL
REGATTA TRS147 7NV COOLWEAVE POLO IRON L
ORN 1190 ORIOLE WICKING POLOSHIRT BLACK S
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT NAVY 4XL
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT BOTTLE 3XL
ORN 1155 PETREL 100% COTTON POLOSHIRT NAVY 4XL
ORN 1150 EAGLE POLOSHIRT YELLOW 4XL
REGATTA TRS101 76M PRO 50/50 POLO ROYAL BLUE XS
MASCOT 51588 GRASSE POLO SHIRT AZURE BLUE 3XL