References
Mascot:50363-861-010-M
Rubix:379A2586
EAN:5707209631671

Product details : MASCOT 50363 SAMOS POLO SHIRT DNAVY M
Specially designed and ftted for women. Ribbed collar. Buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed cuffs.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Colour | navy |
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 230 g/m² |
| Material | 95% cotton/5% elastane |
Show UNSPSC/ECL@SS
£ 24.72 excl. VAT
/ Each
£ 29.66 incl. VAT
- Usually arrives within 14 working days
