MASCOT 50204 TUCSON SWEATSHIRT BLACK XL

Sweatshirt Tucson Black

See technical information
References
Mascot:50204-830-09-XL
Rubix:379A7605
EAN:5707209830227
Sweatshirt Tucson 50204-830-09 / XL
Technical specifications
Colourblack
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 50204 TUCSON SWEATSHIRT BLACK XL


Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight600 g
Colourblack
Sizexl
Main materialcotton
Secondary colourno secondary color
Grammage340 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)