Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH 3XL
MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH 3XL
Polo Sweatshirt Ios light anthracite
References
mascot:
50352-833-118-3XL
rubix:
379A3437
ean:
5707209611994
Technical specifications
Colour
grey
Size
3xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH 3XL
Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Robust rib cuffs in sleeves.
Technical specifications
Attributes
Logistic Weight
620
g
Colour
grey
Size
3xl
Main material
cotton
Grammage
270
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.22
excl. VAT
/
Each
£
51.86
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50352 IOS POLO SWEATSHIRT BLACK 4XL
ORN 1285 CRANE FUR-LINED HOODIE NAVY XS
MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH 2XL
MASCOT 00785 TRINIDAD POLO SWEATSHIRT WHITE XL
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER DANTH/BLACK 2XL
ORN 1280 OWL HOODIE BLACK L
HELLYHAN 79264_590-XL LOGO HOODIE NAVY MELANGE XL
HELLYHAN 79217_990-M WOMENS MANCHESTER ZIP HOODIE BLACK M
MASCOT 20384 CROSSOVER SWEATSHIRT NUT BROWN 3XL
MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK S
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT ANTH 2XL
MASCOT 20384 CROSSOVER SWEATSHIRT D'ANTH 6XL
MASCOT 50610 MAGDEBURG POLO SWEATSHIRT DANTH/BLACK M
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY 3XL
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH S