References
Portwest:S171ORRXL
Rubix:231A5720
Manufacturer :S171ORRXL
EAN:5036108216574

Product details : PORTWEST S171 HV COTTON COMFORT POLO SHIRT S/S ORANGE XL
Our Cotton Comfort Polo shirt has a contrast collar for a stylish look, while using technical breathable fabric and HiVisTex tape. This Polo shirt has a comfort fit with side vents for ease of movement
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Strengths
Our Cotton Comfort Polo shirt has a contrast collar for a stylish look, while using technical breathable fabric and HiVisTex tape. This Polo shirt has a comfort fit with side vents for ease of movement
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 175 g/m² |
Show UNSPSC/ECL@SS
£ 12.35 excl. VAT
/ Each
£ 14.82 incl. VAT
- Usually arrives within 14 working days