GATES 927006014 POLYCHAIN GT CARBON SYNCHRO BELT PCC 5MGT 500 25
Poly Chain Carbon
See technical informationReferences
Gates:PCC 5MGT 500 25
Rubix:270A0874
Manufacturer :927006014
EAN:5414465938306

Product details : GATES 927006014 POLYCHAIN GT CARBON SYNCHRO BELT PCC 5MGT 500 25
The carbon tensile cords guarantee high tensile strength, superior length stability and an improved resistance to shock loading and fatigue. Premium synchronous polyurethane belt with patented carbon tensile cords. Exceptional power transfer: at least 25% higher power transfer than the Poly Chain® GT2 belts. Improved flexibility, very flexible, virtually does not stretch.
Strengths
0
Applications
• Poly Chain® GT drives.
• Temperatures from -54°C to + 85°C.
• Temperatures from -54°C to + 85°C.
Technical specifications
Attributes
| Profile | 5mgt |
|---|---|
| Primitive length | 500 mm |
| Belt width | 25 mm |
| Material | polyurethane |
| Pitch | 5 mm |
Show UNSPSC/ECL@SS
£ 73.25 excl. VAT
/ Each
£ 87.90 incl. VAT
- Usually arrives within 14 working days
