GATES 927509243 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 3136 68
Poly Chain GT2 Timing Belt
See technical informationReferences
Gates:PC2 14MGT 3136 68
Rubix:104A1225
Manufacturer :927509243
EAN:5412571232806

Product details : GATES 927509243 POLYCHAIN GT2 SYNCHRO BELT PC2 14MGT 3136 68
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Strengths
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Applications
Industrial Application
Technical specifications
Attributes
| Profile | 14mgt |
|---|---|
| Primitive length | 3136 mm |
| Belt width | 68 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 224 |
Show UNSPSC/ECL@SS
£ 2,094.61 excl. VAT
/ Each
£ 2,513.53 incl. VAT
- Usually arrives within 14 working days
