References
KTR:POLY-NORM 48
Rubix:399A4268
Manufacturer :950481000201

Product details : KTR 950481000201 POLY NORM 48 NBR 78SH ELEMENT
The KTR POLY-NORM coupling is a torsionally-flexible, shear type shaft coupling. Axial plug-in, easy assembly. It is particularly distinguished by a short overall length. The POLY-NORM can be used in nearly all areas of engineering and is ideal for the pump industry.
48 E POLY STERN
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Size | 48 |
| Shore A Hardness | 78 Shore |
| Material | nbr |
| Max. temperature | 75 °C |
| Weight | 3.03 kg |
| Min. temperature | -30 °C |
| Outer diameter | 78 mm |
Show UNSPSC/ECL@SS
£ 21.07 excl. VAT
/ Each
£ 25.28 incl. VAT
- In stock: Next day delivery
